Zoro Homepage
This item is Discontinued.
Ajax Tool Works 3/8" Drive, 8mm Metric Socket KTI-20708

3/8" Drive, 8mm Metric Socket (Discontinued)

  • Mfr # KTI-20708
  • Zoro # G7054892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-20708
Zoro #
G7054892
UPC #
00769622207081
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
8mm

Details

Item
Spline Socket
Finish
High Polished Chrome Vanadium
SAE or Metric
Metric
Socket Type
Spline Deep
Material
Chrome Vanadium Steel

Description

Chrome Spline Socket 3/8 In. Drive 8mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.