Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
945-7
Zoro #
G0577571
UPC #
697041113198
Country of Origin
United States
Dimensions
Shank Size
0.401 in
Chisel Tip Width
1 in
Overall Length
7 in
Details
Chisel Collar Type
Round
Non-Sparking
No
Item
Punch
Material
Steel
Shank Shape
Round
Compatible with Product Type
Air Hammer
Point Type
Riveting Head
Description
Punch, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Overall Length 7 in, Material Steel, Point Type Riveting Head, Chisel Tip Width 1 in, Chisel Collar Type Round, Compatible with Product Type Air Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.