
Blind Rivet, Brazier Head, 3/16 in Dia., 0.69 in L, Steel Body
Mfr # A1610
Zoro # G6864908
product price:Â $26.75
/eaKey Features
Head Type
Brazier
Body Material
Steel
Standards
SAE J534
System of Measurement
Inch
Blind Rivet Type
Grease Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1610
Zoro #
G6864908
UPC #
697041004120
Country of Origin
Unknown
Dimensions
Rivet Diameter
3/16 in
Body Length
0.69 in
Hole Size
.390"
Details
Item
Blind Rivet
Head Type
Brazier
Body Material
Steel
Standards
SAE J534
System of Measurement
Inch
Blind Rivet Type
Grease Fitting
Finish
Zinc Clear Trivalent
Description
Mod. Brazier Rivet Set 3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.