Zoro Homepage

BUSHING SPLITTER ZIP GUN SK OFFSET

  • Mfr # AJA921

  • Zoro # G402426276


product price: $19.19
/ea

Key Features

Overall Length
8-3/8 in
Application
Automotive, industrial, Construction
Material
Alloy Steel
Body Size
1/2 in
Shank Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJA921
Zoro #
G402426276
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8-3/8 in
Body Size
1/2 in
Shank Length
1-3/4 in
Shank Size
0.401 in

Details

Item
Zip Gun Chisel Offset Bushing Splitter
Application
Automotive, industrial, Construction
Material
Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.