Zoro Homepage

External Retaining Ring, Steel 0.498 in Shaft Dia

  • Mfr # AJA896

  • Zoro # G102115975


product price: $16.79
/ea

Key Features

Type
External
Fits Shaft Diameter
0.498 in
Material
Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJA896
Zoro #
G102115975
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
0.498 in

Details

Item
Retaining Ring
Type
External
Material
Steel
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.