Long Clearance Backout Punch
Mfr # 290
Zoro # G1177517
product price: $50.59
/eaSold in multiples of 3 for $151.77
Key Features
Shank Size
0.89 in
Chisel Tip Width
3/4 in
Chisel Collar Type
Round
Non-Sparking
No
Material
Alloy and Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
290
Zoro #
G1177517
UPC #
697041062250
Country of Origin
United States
Dimensions
Shank Size
0.89 in
Chisel Tip Width
3/4 in
Overall Length
14 in
Details
Chisel Collar Type
Round
Non-Sparking
No
Item
Punch
Material
Alloy and Carbon Steel
Shank Shape
Round
Point Type
Riveting Head
Compatible with Product Type
Rivet Buster
Description
Punch, Non-Sparking No, Shank Shape Round, Shank Size 0.89 in, Overall Length 14 in, Material Alloy and Carbon Steel, Point Type Riveting Head, Chisel Tip Width 3/4 in, Chisel Collar Type Round, Compatible with Product Type Rivet Buster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.