Punch For Rivet Buster
Mfr # 280
Zoro # G1177480
product price: $35.99
/eaSold in multiples of 4 for $143.96
Key Features
Shank Size
0.89 in
Chisel Tip Width
5/8 in
Chisel Collar Type
Round
Non-Sparking
No
Shank Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280
Zoro #
G1177480
UPC #
697041062021
Country of Origin
United States
Dimensions
Shank Size
0.89 in
Chisel Tip Width
5/8 in
Overall Length
9 1/2 in
Details
Chisel Collar Type
Round
Non-Sparking
No
Item
Punch
Shank Shape
Round
Material
Alloy and Carbon Steel
Compatible with Product Type
Rivet Buster
Point Type
Riveting Head
Description
Punch, Non-Sparking No, Shank Shape Round, Shank Size 0.89 in, Overall Length 9 1/2 in, Material Alloy and Carbon Steel, Point Type Riveting Head, Chisel Tip Width 5/8 in, Chisel Collar Type Round, Compatible with Product Type Rivet Buster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.