Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kraft Grocery Bags, 2#, 500PK

  • Mfr # GB02NP5C

  • Zoro # G614897239


product price: $19.00
/pk 500, $0.04/ea

Key Features

Width
8.5 in
Color
Brown
Depth
4.5 in
Recycled Content
40%
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB02NP5C
Zoro #
G614897239
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Depth
4.5 in
Length
9 in

Details

Color
Brown
Recycled Content
40%
Recycled Paper
40%
Green Certification or Other Recognition
FSC Certified
Assembly Required
No
Dated Goods
No
Recycled
Yes

Description

Grocery Bags feature a flat, square bottom that allows them to stand on their own to easily pack and display food. Made with natural kraft paper, these durable bags offer a reliable way to transport food items. Grocery bags are perfect for sandwiches, vegetables, grains, baked goods and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.