Zoro Homepage

Original Heavyweights Paper Plates, 9" dia, White, PK960

  • Mfr # AJM OH9AJBXWH

  • Zoro # G6107225


product price: $94.65
/pk 960, $0.10/ea
Free Shipping & Returns

Key Features

Basic Foodware Material
Paper
Color
White
Type
Plate
Material
Paper
Disposable Foodware Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJM OH9AJBXWH
Zoro #
G6107225
UPC #
-
Country of Origin
China

Dimensions

Diameter
9 in
Length
9 in
Width
9 in

Details

Item
Plates
Basic Foodware Material
Paper
Color
White
Type
Plate
Material
Paper
Disposable Foodware Color
White
Food Service Disposables Grouping
Plate
Green Certification or Other Recognition
Cedar Grove Composting Approved
Disposable Foodware Shape
Round
Standards
Cedar Grove Composting Approved
Weight
27 lbs
Bio Based
No
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Bpi Certified
No
Compostable
No
Freezer Safe
No
Recyclable
No
Item Weight
Heavyweight
Number of Compartments
1
Pack Count
120
Microwave Safe
Yes
Durability
Heavyweight
Packs per Case
8
Features
Made from 100% SBS virgin paper.
Fsc Certified
No
Sfi Certified
No
Dinnerware Type
Plate

Description

Gold Label Coated Paper Plates,9 In.,PK960, Package Quantity 960

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.