Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Plate, 6", White, PK1000

  • Mfr # 40111

  • Zoro # G4500907


product price: $29.79
/pk 1000, $0.03/ea

Key Features

Food Service Disposables Grouping
Plate
Disposable Foodware Shape
Round
Basic Foodware Material
Paper
Disposable Foodware Color
White
Green Certification or Other Recognition
Cedar Grove Composting Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40111
Zoro #
G4500907
UPC #
043378401116
Country of Origin
United States

Dimensions

Diameter
6 in
Length
6 in
Width
6 in

Details

Item
Plates
Food Service Disposables Grouping
Plate
Disposable Foodware Shape
Round
Basic Foodware Material
Paper
Disposable Foodware Color
White
Green Certification or Other Recognition
Cedar Grove Composting Approved
Color
White
Product Type
Paper Plate,6", White,PK1000
Features
Lightweight.
Bio Based
No
Bpi Certified
No
Compostable
No
Wrapped/Unwrapped
Unwrapped
Dinnerware Type
Plate
Fsc Certified
No
Disposable Foodware Coating/Lining
Uncoated
Recyclable
No
Item Weight
Lightweight
Sfi Certified
No
Packs per Case
10
Pack Count
100
Material
Paper
Microwave Safe
No
Durability
Lightweight
Number of Compartments
1
Freezer Safe
No

Description

Paper Plate,6", White, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.