Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Plates, 9" Diameter, White, PK100

  • Mfr # AJM PP9GRAWH PACK

  • Zoro # G4600204


product price: $4.69
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.38

Key Features

Green Certification or Other Recognition
Cedar Grove Composting Approved
Food Service Disposables Grouping
Plate
Disposable Foodware Shape
Round
Disposable Foodware Color
White
Basic Foodware Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJM PP9GRAWH PACK
Zoro #
G4600204
UPC #
76955691020
Country of Origin
United States

Dimensions

Diameter
9 in
Length
9 in
Width
9 in

Details

Item
Plates
Green Certification or Other Recognition
Cedar Grove Composting Approved
Food Service Disposables Grouping
Plate
Disposable Foodware Shape
Round
Disposable Foodware Color
White
Basic Foodware Material
Paper
Bio Based
No
Disposable Foodware Coating/Lining
Uncoated
Color
White
Wrapped/Unwrapped
Unwrapped
Bpi Certified
No
Compostable
No
Item Weight
Lightweight
Recyclable
No
Freezer Safe
No
Packs per Case
1
Number of Compartments
1
Material
Paper
Pack Count
100
Fsc Certified
No
Microwave Safe
No
Durability
Lightweight
Features
Lightweight.
Dinnerware Type
Plate
Sfi Certified
No

Description

AJM Packaging Corporation Paper Plates, 9" Diameter, White, 100/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.