Zoro Homepage

White Paper Plates, 9in Diameter, PK100

  • Mfr # 10100

  • Zoro # G7514144


product price: $8.29
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.58

Key Features

Disposable Foodware Shape
Round
Type
Plate
Basic Foodware Material
Paper
Standards
Cedar Grove Composting Approved
Food Service Disposables Grouping
Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10100
Zoro #
G7514144
UPC #
76955691020
Country of Origin
United States

Dimensions

Diameter
9 in
Length
9 in
Width
9 in

Description

AJM Packaging Corporation White Paper Plates, 9" Diameter, 100/Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.