Shop AJM
See all product information
Create Account
Squat Grocery Bags, Natural Kraft, Paper, Grocery, Supplies, Recycled, 500PK
- Mfr # GB05NP5C
- Zoro # G823365154
product price:Â
$
25.99
/pk of 500, $0.05/ea
Key Features
Style
Squat
Application
Supplies, Grocery
Features
Flat Bottom
Color
Brown
Bag Name
#5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB05NP5C
- Zoro #
- G823365154
- UPC #
- 76955720607
- Country of Origin
- United States
- Style
- Squat
- Application
- Supplies, Grocery
- Features
- Flat Bottom
- Item
- Shopping Bag
- Color
- Brown
- Bag Name
- #5
- Bag Material
- Paper
Description
Easy-to-load and self-standing, Ideal alternative for plastic bags, Perfect for groceries, supplies and other items
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.