Zoro Homepage
This item is Discontinued.
Ak Ltd Balance Draft Shield, 18" L Overall VN00026394

Balance Draft Shield, 18" L Overall (Discontinued)

  • Mfr # VN00026394
  • Zoro # G4729824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN00026394
Zoro #
G4729824
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Length
18 in
Overall Width
18 in

Details

Item
Balance Draft Shield
Material
Acrylic

Description

Balance Draft Shield, Acrylic, Overall Height 18 in, Overall Length 18 in, Overall Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.