Ear Plug Dispenser with Hinged Lid
- Mfr # AK-300
- Zoro # G507465774
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Earplug Material
Petg
Pairs Per Package
200 pair
Height
11in
Material
Petg
Width
11.75in; 7.75in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AK-300
- Zoro #
- G507465774
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 11in
- Width
- 11.75in; 7.75in
Details
- Item
- Ear Plug Dispenser
- Earplug Material
- Petg
- Pairs Per Package
- 200 pair
- Material
- Petg
Description
Put your ear plugs in plain view with this DPAK300 ear plug dispenser Made from polyethylene terephthalate PETG plastic, this durable earplug dispenser can dispense disposable or reusable ear plugs and has a hinged lid to keep out dust Each dispenser comes with a predrilled wall mounting or may be used free standing Dispenser has printed warning Wear Your EAR PLUGS It's Sound Advice
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.