Shop AK SCIENTIFIC
See all product information
Create Account
1, 10-Phenanthrolin-5-amine (5g), CAS 54258-41-2
- Mfr # V2353-5g
- Zoro # G323868018
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
CAS Number
54258-41-2
Molecular Weight
195.22 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V2353-5g
- Zoro #
- G323868018
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 54258-41-2
- Item
- 1,10-Phenanthrolin-5-amine
- Molecular Weight
- 195.22 g/mol
Description
Chemical Formula C12H9N3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.