Shop AK SCIENTIFIC
See all product information
Create Account
1, 2, 3-Benzenetricarboxylic acid hydrate (25g), CAS 36362-97-7
- Mfr # X6969-25g
- Zoro # G823893923
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
CAS Number
36362-97-7
Molecular Weight
246.17 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X6969-25g
- Zoro #
- G823893923
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 1,2,3-Benzenetricarboxylic acid hydrate
- CAS Number
- 36362-97-7
- Molecular Weight
- 246.17 g/mol
Description
Chemical Formula C9H10O8 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.