Shop AK SCIENTIFIC
See all product information
Create Account
1, 2, 3-Benzotriazin-4(3H)-one (1g), CAS 90-16-4
- Mfr # 2671AF-1g
- Zoro # G623892775
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
147.13 g/mol
CAS Number
90-16-4
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2671AF-1g
- Zoro #
- G623892775
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 147.13 g/mol
- CAS Number
- 90-16-4
- Item
- 1,2,3-Benzotriazin-4(3H)-one
Description
Chemical Formula C7H5N3O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.