Shop AK SCIENTIFIC
See all product information
Create Account
1, 2, 3-Tribromopropane (5g), CAS 96-11-7
- Mfr # F647-5g
- Zoro # G923813159
product price:Â
$
23.59
/ea
Key Features
Chemical Container Size
5 g
CAS Number
11/7/1996
Molecular Weight
280.78 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F647-5g
- Zoro #
- G923813159
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 1,2,3-Tribromopropane
- CAS Number
- 11/7/1996
- Molecular Weight
- 280.78 g/mol
Description
Chemical Formula C3H5Br3 Purity >97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.