Shop AK SCIENTIFIC
See all product information
Create Account
1, 2, 3-Triphenylguanidine (1g), CAS 101-01-9
- Mfr # 0317AA-1g
- Zoro # G523786150
product price:Â
$
30.15
/ea
Key Features
Molecular Weight
287.36 g/mol
CAS Number
0101-01-09
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0317AA-1g
- Zoro #
- G523786150
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 287.36 g/mol
- Item
- 1,2,3-Triphenylguanidine
- CAS Number
- 0101-01-09
Description
Chemical Formula C19H17N3 Purity 97% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.