Shop AK SCIENTIFIC
See all product information
Create Account
1-(2-Bromoethyl)-3-fluorobenzene (1g), CAS 25017-13-4
- Mfr # 1949AB-1g
- Zoro # G523811722
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
CAS Number
25017-13-4
Molecular Weight
203.05 g/mol
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1949AB-1g
- Zoro #
- G523811722
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- CAS Number
- 25017-13-4
- Molecular Weight
- 203.05 g/mol
- Item
- 1-(2-Bromoethyl)-3-fluorobenzene
Description
Chemical Formula C8H8BrF Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.