Shop AK SCIENTIFIC
See all product information
Create Account
1, 2-Phenylenediamine sulfate (5g), CAS 74710-09-1
- Mfr # 7683AF-5g
- Zoro # G323823116
product price:Â
$
96.89
/ea
Key Features
Molecular Weight
206.22 g/mol
CAS Number
74710-09-01
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7683AF-5g
- Zoro #
- G323823116
- UPC #
- -
- Country of Origin
- China
- Item
- 1,2-Phenylenediamine sulfate
- Molecular Weight
- 206.22 g/mol
- CAS Number
- 74710-09-01
Dimensions
- Chemical Container Size
- 5 g
Description
Chemical Formula C6H8N2.H2SO4 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.