Shop AK SCIENTIFIC
See all product information
Create Account
1, 3-Benzenedialdehyde (25g), CAS 626-19-7
- Mfr # A350-25g
- Zoro # G323848300
product price:Â
$
39.29
/ea
Key Features
Chemical Container Size
25 g
CAS Number
626-19-7
Molecular Weight
134.13 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A350-25g
- Zoro #
- G323848300
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 626-19-7
- Item
- 1,3-Benzenedialdehyde
- Molecular Weight
- 134.13 g/mol
Description
Chemical Formula C8H6O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.