Shop AK SCIENTIFIC
See all product information
Create Account
1, 3-Benzothiazol-5-amine (1g), CAS 1123-93-9
- Mfr # Z7380-1g
- Zoro # G223919957
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
1 g
Molecular Weight
150.2 g/mol
CAS Number
1123-93-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z7380-1g
- Zoro #
- G223919957
- UPC #
- -
- Country of Origin
- China
- Item
- 1,3-Benzothiazol-5-amine
- Molecular Weight
- 150.2 g/mol
- CAS Number
- 1123-93-9
Description
Chemical Formula C7H6N2S Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.