Shop AK SCIENTIFIC
See all product information
Create Account
1-[3-(Benzoyloxy)propyl]-2, 3-dihydro-5-(2-nitropropyl)-1H-indole-7-carbonitrile (25g), CAS 350797-5
- Mfr # Z3511-25g
- Zoro # G923921373
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
CAS Number
350797-56-7
Molecular Weight
393.44 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z3511-25g
- Zoro #
- G923921373
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 1-[3-(Benzoyloxy)propyl]-2,3-dihydro-5-(2-nitropropyl)-1H-indole-7-carbonitrile
- CAS Number
- 350797-56-7
- Molecular Weight
- 393.44 g/mol
Description
Chemical Formula C22H23N3O4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.