Shop AK SCIENTIFIC
See all product information
Create Account
1, 3-Bis(3-cyanopropyl)tetramethyldisiloxane (1mL), CAS 18027-80-0
- Mfr # 1505AL-1mL
- Zoro # G423796303
product price:Â
$
87.75
/ea
Key Features
Molecular Weight
268.51 g/mol
Chemical Container Size
1 mL
CAS Number
18027-80-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1505AL-1mL
- Zoro #
- G423796303
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 268.51 g/mol
- Item
- 1,3-Bis(3-cyanopropyl)tetramethyldisiloxane
- CAS Number
- 18027-80-0
Description
Chemical Formula C12H24N2OSi2 Purity >97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.