Shop AK SCIENTIFIC
See all product information
Create Account
1, 3-Bis(dicyclohexylphosphino)propane bis(tetrafluoroborate) (100g), CAS 1002345-50-7
- Mfr # 9630AL-100g
- Zoro # G223803799
product price:ย
$
1,040.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
612.26 g/mol
CAS Number
1002345-50-7
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9630AL-100g
- Zoro #
- G223803799
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Molecular Weight
- 612.26 g/mol
- Item
- 1,3-Bis(dicyclohexylphosphino)propane bis(tetrafluoroborate)
- CAS Number
- 1002345-50-7
Description
Chemical Formula C27H50P2 ยท 2HBF4 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.