Shop AK SCIENTIFIC
See all product information
Create Account
[1, 3-Bis(diphenylphosphino)propane]nickel(II) chloride (500g), CAS 15629-92-2
- Mfr # K821-500g
- Zoro # G323809677
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
542.42 g/mol
CAS Number
15629-92-2
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K821-500g
- Zoro #
- G323809677
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 542.42 g/mol
- CAS Number
- 15629-92-2
- Item
- [1,3-Bis(diphenylphosphino)propane]nickel(II) chloride
Description
Chemical Formula C27H26Cl2NiP2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.