Shop AK SCIENTIFIC
See all product information
Create Account
1, 3-Bis(isocyanatomethyl)cyclohexane, cis- and trans- mixture (25g), CAS 38661-72-2
- Mfr # 4526AL-25g
- Zoro # G323797578
product price:Â
$
33.99
/ea
Key Features
CAS Number
38661-72-2
Chemical Container Size
25 g
Molecular Weight
194.23 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4526AL-25g
- Zoro #
- G323797578
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 38661-72-2
- Item
- 1,3-Bis(isocyanatomethyl)cyclohexane, cis- and trans- mixture
- Molecular Weight
- 194.23 g/mol
Description
Chemical Formula C10H14N2O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.