Shop AK SCIENTIFIC
See all product information
Create Account
1-(3-Bromophenyl)cyclopropanecarbonitrile (1g), CAS 124276-83-1
- Mfr # Z8776-1g
- Zoro # G623873521
product price:Â
$
62.85
/ea
Key Features
Chemical Container Size
1 g
CAS Number
124276-83-1
Molecular Weight
222.1 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8776-1g
- Zoro #
- G623873521
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- CAS Number
- 124276-83-1
- Molecular Weight
- 222.1 g/mol
- Item
- 1-(3-Bromophenyl)cyclopropanecarbonitrile
Description
Chemical Formula C10H8BrN Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.