Shop AK SCIENTIFIC
See all product information
Create Account
1-(3-Bromophenyl)piperidine (5g), CAS 84964-24-9
- Mfr # Y4222-5g
- Zoro # G223911500
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
Molecular Weight
240.14 g/mol
CAS Number
84964-24-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y4222-5g
- Zoro #
- G223911500
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 240.14 g/mol
- Item
- 1-(3-Bromophenyl)piperidine
- CAS Number
- 84964-24-9
Description
Chemical Formula C11H14BrN Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.