Shop AK SCIENTIFIC
See all product information
Create Account
1-(3-Bromopyridin-2-yl)ethanone (25g), CAS 111043-09-5
- Mfr # Z3887-25g
- Zoro # G223910121
product price:Â
$
461.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
200.03 g/mol
CAS Number
111043-09-5
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z3887-25g
- Zoro #
- G223910121
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 1-(3-Bromopyridin-2-yl)ethanone
- Molecular Weight
- 200.03 g/mol
- CAS Number
- 111043-09-5
Description
Chemical Formula C7H6BrNO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.