Shop AK SCIENTIFIC
See all product information
Create Account
1-(3-Hydroxy-2-nitrophenyl)ethanone (1g), CAS 53967-72-9
- Mfr # Z4849-1g
- Zoro # G923869521
product price:Â
$
20.95
/ea
Key Features
CAS Number
53967-72-9
Chemical Container Size
1 g
Molecular Weight
181.15 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4849-1g
- Zoro #
- G923869521
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- CAS Number
- 53967-72-9
- Molecular Weight
- 181.15 g/mol
- Item
- 1-(3-Hydroxy-2-nitrophenyl)ethanone
Description
Chemical Formula C8H7NO4 Purity >98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.