Shop AK SCIENTIFIC
See all product information
Create Account
1, 4, 5, 8-Naphthalenetetracarboxylic Acid (contains Monoanhydride), tech. (5g), CAS 128-97-2
- Mfr # G580-5g
- Zoro # G123904190
product price:Â
$
44.55
/ea
Key Features
CAS Number
128-97-2
Molecular Weight
304.21 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G580-5g
- Zoro #
- G123904190
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 128-97-2
- Molecular Weight
- 304.21 g/mol
- Item
- 1,4,5,8-Naphthalenetetracarboxylic Acid (contains Monoanhydride), tech.
Description
Chemical Formula C14H8O8 Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.