Shop AK SCIENTIFIC
See all product information
Create Account
1, 4, 7, 10-Tetraazacyclododecane-1, 4, 7, 10-tetrayl-tetrakis(methylphosphonic acid) (250mg), CAS 91987-
- Mfr # Z5996-250mg
- Zoro # G623809568
product price:Â
$
49.79
/ea
Key Features
Chemical Container Size
250 mg
Molecular Weight
548.3 g/mol
CAS Number
91987-74-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z5996-250mg
- Zoro #
- G623809568
- UPC #
- -
- Country of Origin
- China
- Item
- 1,4,7,10-Tetraazacyclododecane-1,4,7,10-tetrayl-tetrakis(methylphosphonic acid)
- Molecular Weight
- 548.3 g/mol
- CAS Number
- 91987-74-5
Dimensions
- Chemical Container Size
- 250 mg
Description
Chemical Formula C12H32N4O12P4 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.