Shop AK SCIENTIFIC
See all product information
Create Account
1, 4-Benzenediboronic acid bis(neopentyl glycol)ester (250mg), CAS 5565-36-6
- Mfr # N848-250mg
- Zoro # G123812013
product price:Â
$
79.89
/ea
Key Features
Chemical Container Size
250 mg
Molecular Weight
301.98 g/mol
CAS Number
5565-36-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N848-250mg
- Zoro #
- G123812013
- UPC #
- -
- Country of Origin
- China
- Item
- 1,4-Benzenediboronic acid bis(neopentyl glycol)ester
- Molecular Weight
- 301.98 g/mol
- CAS Number
- 5565-36-6
Dimensions
- Chemical Container Size
- 250 mg
Description
Chemical Formula C16H24B2O4 Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.