Shop AK SCIENTIFIC
See all product information
Create Account
1, 4-Bis(aminomethyl)cyclohexane, cis/trans mixture (25g), CAS 2549-93-1
- Mfr # 7983AF-25g
- Zoro # G623824998
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
CAS Number
2549-93-1
Molecular Weight
142.24 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7983AF-25g
- Zoro #
- G623824998
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 2549-93-1
- Molecular Weight
- 142.24 g/mol
- Item
- 1,4-Bis(aminomethyl)cyclohexane, cis/trans mixture
Description
Chemical Formula C8H18N2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.