Shop AK SCIENTIFIC
See all product information
Create Account
1-(4-Bromophenyl)-2-methylpropan-1-one (25g), CAS 49660-93-7
- Mfr # V6185-25g
- Zoro # G623889102
product price:Â
$
816.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Molecular Weight
227.1 g/mol
CAS Number
49660-93-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V6185-25g
- Zoro #
- G623889102
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 227.1 g/mol
- Item
- 1-(4-Bromophenyl)-2-methylpropan-1-one
- CAS Number
- 49660-93-7
Description
Chemical Formula C10H11BrO Purity 97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.