Shop AK SCIENTIFIC
See all product information
Create Account
1-(4-Bromophenyl)-4, 4, 4-trifluorobutane-1, 3-dione (5g), CAS 18931-61-8
- Mfr # 4549AH-5g
- Zoro # G323787586
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
CAS Number
18931-61-8
Molecular Weight
295.053 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4549AH-5g
- Zoro #
- G323787586
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 18931-61-8
- Item
- 1-(4-Bromophenyl)-4,4,4-trifluorobutane-1,3-dione
- Molecular Weight
- 295.053 g/mol
Description
Chemical Formula C10H6BrF3O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.