Shop AK SCIENTIFIC
See all product information
Create Account
1, 4-Butanedithiol (100g), CAS 1191-08-8
- Mfr # 7620AJ-100g
- Zoro # G123795729
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
122.26 g/mol
CAS Number
1191-08-08
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7620AJ-100g
- Zoro #
- G123795729
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 122.26 g/mol
- CAS Number
- 1191-08-08
- Item
- 1,4-Butanedithiol
Description
Chemical Formula C4H10S2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.