Shop AK SCIENTIFIC
See all product information
Create Account
1-(4-Hydroxyphenyl)-5-mercaptotetrazole (25g), CAS 52431-78-4
- Mfr # D296-25g
- Zoro # G423881016
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
CAS Number
52431-78-4
Molecular Weight
194.21 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D296-25g
- Zoro #
- G423881016
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 52431-78-4
- Item
- 1-(4-Hydroxyphenyl)-5-mercaptotetrazole
- Molecular Weight
- 194.21 g/mol
Description
Chemical Formula C7H6N4OS Purity >90% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.