Shop AK SCIENTIFIC
See all product information
Create Account
1, 5-Anhydro-D-glucitol (500mg), CAS 154-58-5
- Mfr # 7624AJ-500mg
- Zoro # G323820825
product price:Â
$
594.99
/ea
Free Shipping & Returns
Key Features
Size
500 mg
CAS Number
154-58-5
Molecular Weight
164.16 g/mol
Application
Research and Development
Purity
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7624AJ-500mg
- Zoro #
- G323820825
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 500 mg
Details
- CAS Number
- 154-58-5
- Molecular Weight
- 164.16 g/mol
- Application
- Research and Development
- Item
- 1,5-Anhydro-D-glucitol
- Purity
- 0.95
Description
Chemical Formula C6H12O5 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.