Shop AK SCIENTIFIC
See all product information
Create Account
1-Acetylpiperazine (500g), CAS 13889-98-0
- Mfr # B037-500g
- Zoro # G523917042
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Purity
>99% (GC)
CAS Number
13889-98-0
Molecular Weight
128.17 g/mol
Application
Research and Development
Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B037-500g
- Zoro #
- G523917042
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 500 g
Details
- Purity
- >99% (GC)
- CAS Number
- 13889-98-0
- Molecular Weight
- 128.17 g/mol
- Application
- Research and Development
- Item
- 1-Acetylpiperazine
Description
Chemical Formula C6H12N2O Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.