1-Acetylpiperidin-3-amine hydrochloride (250mg), CAS 1158319-57-3
- Mfr # 0498AA-250mg
- Zoro # G923791945
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
Size
250 mg
Molecular Weight
178.66 g/mol
Purity
98% (HPLC)
CAS Number
1158319-57-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0498AA-250mg
- Zoro #
- G923791945
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 250 mg
Details
- Item
- 1-Acetylpiperidin-3-amine hydrochloride
- Application
- Research and Development
- Molecular Weight
- 178.66 g/mol
- Purity
- 98% (HPLC)
- CAS Number
- 1158319-57-3
Description
Chemical Formula C7H15ClN2O Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.