Shop AK SCIENTIFIC
See all product information
Create Account
1-Adamantanecarboxylic acid (100g), CAS 828-51-3
- Mfr # K478-100g
- Zoro # G123859308
product price:Â
$
79.89
/ea
Key Features
Molecular Weight
180.24 g/mol
Application
Research and Development
Size
100 g
CAS Number
828-51-3
Purity
99% (GC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K478-100g
- Zoro #
- G123859308
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 g
Details
- Item
- 1-Adamantanecarboxylic acid
- Molecular Weight
- 180.24 g/mol
- Application
- Research and Development
- CAS Number
- 828-51-3
- Purity
- 99% (GC)
Description
Chemical Formula C11H16O2 Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.