1-Aetyl-4-iodo-1H-pyrazole (5g), CAS 98027-52-2
- Mfr # U846-5g
- Zoro # G923877793
product price:Â
$
88.99
/ea
Key Features
Molecular Weight
236.01 g/mol
Application
Research and Development
Size
5 g
Purity
98% (GC)
CAS Number
98027-52-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U846-5g
- Zoro #
- G923877793
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 236.01 g/mol
- Application
- Research and Development
- Item
- 1-Aetyl-4-iodo-1H-pyrazole
- Purity
- 98% (GC)
- CAS Number
- 98027-52-2
Dimensions
- Size
- 5 g
Description
Chemical Formula C5H5IN2O Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.