Shop AK SCIENTIFIC
See all product information
Create Account
1-Amino-2-bromo-4-hydroxyanthraquinone (25g), CAS 116-82-5
- Mfr # P027-25g
- Zoro # G123873915
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Size
25 g
CAS Number
116-82-5
Molecular Weight
318.12 g/mol
Application
Research and Development
Purity
95% (HPLC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P027-25g
- Zoro #
- G123873915
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- CAS Number
- 116-82-5
- Item
- 1-Amino-2-bromo-4-hydroxyanthraquinone
- Molecular Weight
- 318.12 g/mol
- Application
- Research and Development
- Purity
- 95% (HPLC)
Description
Chemical Formula C14H8BrNO3 Purity 95% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.