Shop AK SCIENTIFIC
See all product information
Create Account
1-Amino-2-propanol (100mL), CAS 78-96-6
- Mfr # V0137-100mL
- Zoro # G923912333
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Purity
98% (GC)
Size
100 mL
Molecular Weight
75.11 g/mol
CAS Number
78-96-6
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V0137-100mL
- Zoro #
- G923912333
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 mL
Details
- Purity
- 98% (GC)
- Item
- 1-Amino-2-propanol
- Molecular Weight
- 75.11 g/mol
- CAS Number
- 78-96-6
- Application
- Research and Development
Description
Chemical Formula CH3CH(OH)CH2NH2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.