Shop AK SCIENTIFIC
See all product information
Create Account
1-Amino-7-naphthol (25g), CAS 118-46-7
- Mfr # G529-25g
- Zoro # G523817892
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
CAS Number
118-46-7
Purity
98% (GC)
Size
25 g
Application
Research and Development
Molecular Weight
159.18 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G529-25g
- Zoro #
- G523817892
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- Item
- 1-Amino-7-naphthol
- CAS Number
- 118-46-7
- Purity
- 98% (GC)
- Application
- Research and Development
- Molecular Weight
- 159.18 g/mol
Description
Chemical Formula C10H9NO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.