Shop AK SCIENTIFIC
See all product information
Create Account
1-Amino-8-naphthol-2, 4-disulfonic Acid Monosodium Salt (100g), CAS 52789-62-5
- Mfr # O091-100g
- Zoro # G623811882
product price:Â
$
845.99
/ea
Free Shipping & Returns
Key Features
CAS Number
52789-62-5
Purity
85% (T, HPLC)
Size
100 g
Molecular Weight
341.29 g/mol
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O091-100g
- Zoro #
- G623811882
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 52789-62-5
- Purity
- 85% (T, HPLC)
- Molecular Weight
- 341.29 g/mol
- Application
- Research and Development
- Item
- 1-Amino-8-naphthol-2,4-disulfonic Acid Monosodium Salt
Description
Chemical Formula C10H8NNaO7S2.xH2O Purity 85% (T, HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.